Assisi Outdoor Portable Square Solar Powered Table Light Ip44


Select
£119.99 Inc VAT (20%)


See all variants from £119.99


Description unavailable

Feature Attributes

Width:
12 cm
Lamp Type:
Integrated LED
Bulb Included:
Yes
Height:
14.5 cm
Material:
Plastic
Product Type:
Solar Powered Table Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome