Cisne Surface 1 Light Outdoor Lamp Matt White Ip44, E27


£213.99 Inc VAT (20%)

See all variants from £213.99


Description unavailable

Feature Attributes

Colour:
Matt White,Matt
Product Type:
Outdoor Lamp
Material:
Opal PMMA
Bulb Included:
No
Number of Lights:
1
Lamp Type:
E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome