Doris 1 Light Outdoor Ground White Ip44, E27


Select
£219.99 Inc VAT (20%)


See all variants from £219.99


Description unavailable

Feature Attributes

Material:
Plastic
Lamp Type:
E27
Ingress Protection Rating:
IP44
Colour:
White
Number of Lights:
1
Product Type:
Outdoor Ground Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome