Angled Plug Socket Pev-1/4-A-Wd for Pressure Switches. Mounting Type=With Through Hole, Electrical Connection= (* Plug Socket Angled, * 4-Pin) , Protection Class=Ip65, Ambient Temperature=-40 - 90 ┬░C, Materials Note=Conforms to Rohs, Festo