Remy LED Outdoor Up Down Wall Lights


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description


Description unavailable

Feature Attributes

Colour Temperature:
Warm White
Height:
12 cm
Weight:
0.95 kg
Length:
11 cm
Lumens:
1000lm
Bulb Included:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome