Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Rubik LED Outdoor Cube Up Down Light Ip54, 3000K
By Netlighting
Reset
Clear All
Colour
Select
See all variants from
£209.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£209.99
Description unavailable
Feature Attributes
Material:
Aluminium, Metal
Bulb Included:
Yes
Lumens:
630lm
Weight:
0.66 kg
Dimmable:
No
Colour Temperature:
3000K
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome