Sasso 1 Light Outdoor Ground White Ip44


Select
£169.99 Inc VAT (20%)


See all variants from £169.99


Description unavailable

Feature Attributes

Class:
2 (Double Insulated)
Product Type:
Outdoor Ground Light
Ingress Protection Rating:
IP44
Bulb Included:
No
Number of Lights:
1
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome