Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Motor Controls
/
Overload Relays
TeSys K - Differential Thermal Overload Relays
By Schneider Electric
See all variants from
£35.99
Inc VAT (20%)
See all variants from
£35.99
Description
TeSys K - Differential Thermal Overload Relays
Feature Attributes
Voltage Rating:
690 V
Release Class:
CLASS 10 A
Mounting Type:
Direct attachment