Acadia Light Ceiling Pendant Chrome Plate & Clear Crystal Glass, E14


£509.99 Inc VAT (20%)

See all variants from £509.99


Description unavailable

Feature Attributes

Class:
Class 1
Dimmable:
Yes
Min Height:
50 cm
Material:
Steel
IP Rating:
IP20
Lamp Type:
E14
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome