Balls 1 Light Dome Ceiling Pendant Chrome, Clear Glass, E27


£82.99 Inc VAT (20%)

See all variants from £82.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Product Type:
Ceiling Pendant
Lamp Type:
E27 LED
Dimmable:
Yes
Height:
120 cm
Finish:
Chrome
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome