Balls 1 Light Dome Ceiling Pendant Chrome, Smoked Glass, E27


£89.99 Inc VAT (20%)

See all variants from £89.99


Description unavailable

Feature Attributes

Dimmable:
Yes
Maximum Wattage:
10
Material:
Glass
Product Type:
Ceiling Pendant
Lamp Type:
E27 LED
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome