Bellis 5 Light Multi Arm Ceiling Pendant Flower Design Chrome, Glass Five, G9

Order Code: ZT3312439S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Bellis 5 Light Multi Arm Ceiling Pendant Flower Design Chrome, Glass Five, G9 | Description: The range is a large collection with a special style. The fittings have a modern flower design, complete with leaves on the stems, and culminating in textured glass balls as the 'flowers'. Bellis offers many different light fittings, allowing you to match up your fittings. The lights are also available in black chrome and antique brass. This five light pendant fitting is also available in a flush fitting, a nine light pendant fitting, a three light flush fitting, a wall light, table lamp and floor lamp. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 91, Diameter (cm) : 58, No. of Lights: 5, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 2.3, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: C

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome