Berry Light Pendant, Chrome, Smoked Glass


£299.99 Inc VAT (20%)

See all variants from £299.99


Description unavailable

Feature Attributes

Lamp Type:
G9
Material:
Mild Steel, Glass
Max Height:
150 cm
Finish:
Chrome, Smoked
IP Rating:
IP20
Product Type:
Pendant Light
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome