Bistro Light Multi Arm Ceiling Pendant Silver, White, E27


£124.99 Inc VAT (20%)

See all variants from £124.99

Description


Description unavailable

Feature Attributes

Finish:
White, Silver
Dimmable:
Yes
Material:
Metal, Glass
IP Rating:
IP20
Max Height:
88 cm
Lamp Type:
E27 LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome