Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Bistro Light Multi Arm Ceiling Pendant White, Antique Brass, E27
By Netlighting
2 Variants From
£129.99
Inc VAT (20%)
See 2 Product Variants
£129.99
Description
Description unavailable
Feature Attributes
Material:
Metal, Glass
Min Height:
34 cm
Lamp Type:
E27 LED
Colour:
Antique Brass,White
Dimmable:
Yes
IP Rating:
IP20
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome