Bolzano Multi Arm Pendant Ceiling 5 Light Blue Chrome | Features: Finish: Blue Chrome | Material: Lampshade Velour Chrome Steel | IP Rating: IP20 | Height: 63cm | Width: 71cm | Depth: 71cm | Lamp Type: E27 | No. of Lamps: 5 | Weight: 3.4kg | Wattage (max) : 15W