Clap Slim Pendant Ceiling Lights


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

IP Rating:
IP65
Lamp Type:
Integrated LED
Product Type:
Pendant Ceiling Light
Maximum Wattage:
6 W
Material:
Aluminium
Bulb Included:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome