Contemporary Multi Arm Pendant Ceiling Light Satin Nickel, Glass


£269.99 Inc VAT (20%)

See all variants from £269.99


Description unavailable

Feature Attributes

Bulb Included:
No
Finish:
Satin Nickel
Shade Diameter:
10 cm
Lamp Type:
G9
IP Rating:
IP20
Product Type:
Pendant Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome