Crown Integrated LED Pendant Ceiling Lights


£299.99 Inc VAT (20%)

See all variants from £299.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Dimmable:
Non Dimmable
No. of Lamps:
1
Bulb Included:
Yes
Colour Temperature:
3000K
Product Type:
Pendant Ceiling Light
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome