1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Pendant Ceiling Lights
Emilio Multi Arm Pendant Ceiling Light with Glass Shades, White, 3X E27

Emilio Multi Arm Pendant Ceiling Light with Glass Shades, White, 3X E27


2 Variants From
£153.99

Inc VAT (20%)

See 2 Product Variants
£153.99

Description unavailable

Feature Attributes

Number of Lights:

3

Width:

52 cm

Lamp Type:

E27

Material:

Glass

Height:

75 cm

Product Type:

Pendant Ceiling Lights

More attributes