Gen Integrated LED Pendant Ceiling Light - French Gold Finish Frosted Acrylic 1x Integrated LED

Order Code: ZT5468199S

£279.99 Inc VAT (20%)


Description

Gen Integrated LED Pendant Ceiling Light French Gold Finish Frosted Acrylic 1x Integrated LED | Description: Create the ultimate contemporary look with the Gen architectural LED pendant finished in beautiful French gold colour plate. Effortlessly suspended from thin wire cables for the complete minimalist look. | Features: Finish: French Gold Finish Frosted Acrylic Material: Steel & Acrylic IP Rating: IP20 Min Height: 45cm Max Height: 158cm Diameter: 60cm Lamp Type: Integrated LED No. of Lamps: 1 Bulb Included: Yes Dimmable: Yes Kelvin: 3000K Lumens: 2450lm Wattage: 42W

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome