Highclere Multi Arm Pendant Ceiling Light - Vintage Brass Natural Linen

Order Code: ZT5468175S

£269.99 Inc VAT (20%)


Description

Highclere Multi Arm Pendant Ceiling Light Vintage Brass Natural Linen 6x E14 | Description: The Highclere 6 light pendant is a sophisticated mix of a single large natural linen fabric shade with matching colour cotton inner and vintage brass plated metalwork. This statement light is the perfect timeless addition to modern and classic homes. | Features: Finish: Vintage Brass Natural Linen Material: Fabric & Steel IP Rating: IP20 Min Height: 35cm Max Height: 174cm Diameter: 55cm Lamp Type: E14 No. of Lamps: 6 Bulb Included: No Dimmable: Yes Wattage: 6W

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome