Highclere Multi Arm Pendant Ceiling Light Vintage Brass Natural Linen 3x E14 | Description: The Highclere 3 pendant is a sophisticated mix of a single natural linen fabric shade with matching colour cotton inner and vintage brass plated metalwork. This statement light is the perfect timeless addition to modern and classic homes. | Features: Finish: Vintage Brass Natural Linen Material: Steel & Fabric IP Rating: IP20 Height: shadecm Min Height: 35cm Max Height: 142cm Lamp Type: E14 No. of Lamps: 3 Bulb Included: No Dimmable: Yes Wattage: 6W