Hinkley Elroy 1 Light Pendants


£239.99 Inc VAT (20%)

See all variants from £239.99


Description unavailable

Feature Attributes

Height:
25 cm
Material:
Steel
Dimmable:
Yes
Lamp Type:
E27
Product Type:
Pendant Light
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome