Hinkley Fredrick Ramond Ensemble Pendant Brushed Bronze


£359.99 Inc VAT (20%)

See all variants from £359.99

Description


Description unavailable

Feature Attributes

Bulb Included:
Yes
IP Rating:
IP20
Product Type:
Pendant Light
Lamp Type:
E27
Maximum Wattage:
60 W
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome