Hinkley Fredrick Ramond Ensemble Pendant In Polished Nickel


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Material:
Steel
Maximum Wattage:
60 W
Lamp Type:
E27
Finish:
Polished Nickel
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome