Hinkley Fredrick Ramond Vida Pendant and Wall Lights


£599.99 Inc VAT (20%)

See 3 Product Variants
£599.99

Description


Description unavailable

Feature Attributes

Finish:
Burnished Gold
Maximum Wattage:
40 W
IP Rating:
IP20
Dimmable:
Yes
Material:
Crystal
Lamp Type:
E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome