1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Pendant Ceiling Lights
LED 1 Light Ceiling Pendant

LED 1 Light Ceiling Pendant


2 Variants From
£309.99

Inc VAT (20%)

See 2 Product Variants
£309.99

Description unavailable

Feature Attributes

IP Rating:

IP20

No. of Lights:

1

Material:

Metal

Lamp Type:

LED

Product Type:

Ceiling Pendant