Lisa Mcdennon By Hinkley Skye Pendants


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Bulb Included:
Yes
Material:
Clear Glass
Finish:
Heritage Brass
Lamp Type:
E27
Maximum Wattage:
60 W
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome