Lumiere Integrated LED Slim Pendant Ceiling Light Black


£319.99 Inc VAT (20%)

See all variants from £319.99

Description


Description unavailable

Feature Attributes

Colour Temperature:
3000K
IP Rating:
IP20
Product Type:
Pendant Ceiling Light
Dimmable:
Non Dimmable
Bulb Included:
Yes
Finish:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome