Maypole Light Multi Arm Ceiling Pendant E14


£89.99 Inc VAT (20%)

See all variants from £89.99

Description


Description unavailable

Feature Attributes

Lamp Type:
E14
Dimmable:
Yes
Maximum Wattage:
60 W
Height:
100 cm
IP Rating:
IP20
Product Type:
Ceiling Pendant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome