Modern Hanging Pendant Satin Nickel LED


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Material:
Metal
IP Rating:
IP20
Bulb Included:
No
Height:
36 cm
Lamp Type:
LED GU10
Wattage:
50 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome