Nonna Cottage Style Glass Dome Pendant Light - Matt Antique Brass

Order Code: ZT5468184S

£329.99 Inc VAT (20%)


Description

Nonna Cottage Style Glass Dome Pendant Light Matt Antique Brass 1x E27 | Description: Home sweet home: Chandeliers lights and matching dco pieces in charming country cottage style add warmth well-being and romantic vintage flair to your room. The nostalgic look of our design creates cosy atmosphere and makes you feel comfortable.Nostalgic look created by fine antique brass.Mouth-blown glass workmanship. | Features: Finish: Matt Antique Brass IP Rating: IP20 Height (cm) : 32 Min Height (cm) : 44 Max Height (cm) : 129 Diameter (cm) : 36 Lamp Type: E27 No. of Lights: 1 Weight (kg) : 1.15 Bulb Included: No Wattage (max) : 75W IP Rating: IP20 Height (cm) : 32 Min Height (cm) : 44 Max Height (cm) : 129 Diameter (cm) : 36 Lamp Type: E27 No. of Lights: 1 Weight (kg) : 1.15 Bulb Included: No Wattage (max) : 75W

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome