Orte Bar 3 Light Ceiling Pendant


£309.99 Inc VAT (20%)

See all variants from £309.99


Description unavailable

Feature Attributes

Product Type:
Pendant Ceiling Light
Material:
Painted Steel Brass Steel
Weight:
3.2 kg
Height:
106 cm
IP Rating:
IP20
Maximum Wattage:
15 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome