Paloma Multi Arm Pendant Ceiling 5 Light Smoky (Fluted) Brushed Brass | Features: Finish: Smoky (Fluted) Brushed Brass | Material: Glass Brass | IP Rating: IP20 | Height: 74cm | Width: 68cm | Depth: 68cm | Lamp Type: E14 | No. of Lamps: 5 | Weight: 3.6kg | Wattage (max) : 7W