Plexus 1 Light Cylindrical Pendant Matt Black Paint, Antique Brass Mesh, E27


£69.99 Inc VAT (20%)

See all variants from £69.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
60 W
Lumens:
700
Bulb Included:
No
Lamp Type:
E27
Dimmable:
Yes
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome