Rondo 1 Light Modern Medium Globe Ceiling Light Pendant White Satin Nickle E27 - EU Stock

Order Code: ZT5150886S

£99.99 Inc VAT (20%)


Description

Rondo 1 Light Modern Medium Globe Ceiling Light Pendant White Satin Nickle E27 - EU Stock | Description: This is a modern yet simple range which will provide a large amount of illumination in a pleasant way. The globe opal matt glass shades allow the light to shine through in all directions spreading the light and allowing it to reach further. The range offers a choice of fittings including pendants in three sizes a semi-flush ceiling light and a table lamp. This is sure to provide satisfaction wherever it is mounted. | Features: Finish: Satin Nickel Material: Glass IP Rating: IP20 Height (cm) : 110 Diameter (cm) : 25 No. of Lights: 1 Lamp Type: E27 Dimmable: Yes Wattage (max) : 1 x 60W Weight (kg) : 1.875 Class: 1 (Earthed)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome