Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Search Light EU 1 Light Pendants
By Netlighting
See all variants from
£134.99
Inc VAT (20%)
See all variants from
£134.99
Description unavailable
Feature Attributes
Lamp Type:
E27
Maximum Wattage:
40 W
Max Height:
150 cm
No. of Lights:
1
Height Adjustable:
Yes, To A Minimum 300mm
Material:
Glass,Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome