Staten Integrated LED Pendant Ceiling Light - French Gold Finish White Silicon 1x Integrated LED

Order Code: ZT5468211S

£299.99 Inc VAT (20%)


Description

Staten Integrated LED Pendant Ceiling Light French Gold Finish White Silicone 1x Integrated LED | Description: Create the ultimate contemporary look with the Staten LED pendant. Suspended from subtle wire cables giving the illusion of floating in mid air for the complete minimalist look. A slim line contemporary designer style finished in a beautiful French gold plate. | Features: Finish: French Gold Finish White Silicone Material: Steel & Aluminium & Silicone IP Rating: IP20 Min Height: 45cm Max Height: 155cm Diameter: 80cm Lamp Type: Integrated LED No. of Lamps: 1 Bulb Included: Yes Dimmable: Yes Kelvin: 3000K Lumens: 2000lm Wattage: 43.5W

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome