Tiffany Style Ceiling Flush Lights


£259.99 Inc VAT (20%)

See all variants from £259.99


Description unavailable

Feature Attributes

Maximum Wattage:
60 W
Lamp Type:
E27
Dimmable:
Yes
Number of Lights:
2
Bulb Included:
No
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome