Toulouse Pendant Ceiling Light Satin Brass Plate Clear Fine Ribbed Glass 12x G9 | Description: Show stopping tiered tubular glass chandelier with fine ribbed cylindrical clear glass set amongst satin brushed gold plated metalwork. A stunning focal piece to light up an interior space with grandeur. | Features: Finish: Satin Brass Plate Clear Fine Ribbed Glass Material: Steel & Glass IP Rating: IP20 Min Height: 60cm Max Height: 196cm Diameter: 50cm Lamp Type: G9 No. of Lamps: 12 Bulb Included: No Dimmable: Yes Wattage: 3W