Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Pendant Ceiling Lights
Trapani Pendant Ceiling Light Brushed Gold Plated Clear Glass
By Netlighting
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description unavailable
Feature Attributes
Lamp Type:
Integrated LED
Colour:
Brushed Gold
IP Rating:
IP20
Material:
Glass,Aluminium Alloy,Steel
Min Height:
35 cm
Bulb Included:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome