Viviana Pendant Chrome Effect Plate & Champagne Crystal (K9) Drops Light Dimmable Ip20 - E14


£1,099.99 Inc VAT (20%)

See 2 Product Variants
£1,099.99

Description


Description unavailable

Feature Attributes

Material:
Steel & Crystal Glass
Lamp Type:
E14
Min Height:
80 cm
Wattage:
40 W
Dimmable:
Yes
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome