Wriggle Multi Arm Pendant Ceiling Light Brushed Aged Brass Plate Natural Raffia 3x E14 | Description: Add a playful style to your interior with this unique wave shaped hoop 3 light pendant complete with wrapped raffia shades and finished in brushed aged brass. Suspended from height adjustable chain with black flex. Matching wall light table light and floor lights also available. | Features: Finish: Brushed Aged Brass Plate Natural Raffia Material: Steel & Raffia IP Rating: IP20 Min Height: 52cm Max Height: 100cm Diameter: 60.5cm Lamp Type: E14 No. of Lamps: 3 Bulb Included: No Dimmable: Yes Wattage: 6W