Zanzibar Light Multi Arm Ceiling Pendant Antique Brass, E14


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Finish:
Antique Brass
IP Rating:
IP20
Dimmable:
Yes
Maximum Wattage:
60 W
Height:
93 cm
Class:
1 (Earthed)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome