Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Programmable Logic Controllers (PLC)
/
PLC Displays & Touch Panels
Hover to enlarge the image
Light Tower Multi-colour USB Programmable 60mm
By
Schneider Electric
Order Code:
ZT5047460S
MPN:
XVGU3SHAV
View all PLC Displays & Touch Panels
Product Description
Schneider Electric LIGHT TOWER MULTI-COLOUR USB PROGRAMMABLE 60MM HMI - XBT Magelis XVGU3SHAV
Specifications
Colour
Multiple Colours
Product Type
Light Tower
Size
60mm
Connection Type
USB
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome