Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Programmable Logic Controllers (PLC)
/
PLC Extension & Interface Modules
Hover to enlarge the image
Module Quadple x er TV+FM/DAB+SATIN1+SATIN2 Black Moulded
By
Deta
Order Code:
ZT5017481S
MPN:
S1440BK
View all PLC Extension & Interface Modules
Product Description
Deta MODULE QUADPLEXER TV+FM/DAB+SATIN1+SATIN2 BLACK MOULDED Modules S1440BK
Specifications
Colour
Normally open contact
Overall Height
50mm
Number of Outputs
4
Overall Width
25mm
Mounting Method
Sendzimir galvanized
Minimum Depth
60mm
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome