Multi-Pin Plug Socket Neca-S1G9-P9-Mp3 Required for MS6-Sv Soft Start/Quick Exhaust Valve. Mounting Type=With Through Hole, Product Weight=60 G, Electrical Connection 1=Socket, Sub-D, 9-Pin, Electrical Connection 2=Screw Terminal, 9-Pin, Operating Voltage Range Dc=21, 6 - 26, 4 V, Festo