2050 Hose End Connector Plus


£5.49 Inc VAT (20%)

See all variants from £5.49

Description

Hozelock quick-connect hose connectors where all internal parts are made from ultra tough engineering plastics for a long leak-free life. The connection to the tap is guaranteed secure up to 10 bar, due to a triple locking system, and the sleeve is easy-to-use even when wet because of the twin soft-touch pads. The hose is firmly connected thanks to barbs that connect with the inside and outside of the hose. Hose kinking, swelling and leaking at the connection point with the fitting is virtually eliminated due to the ingenious flexible hose-tail on the nut. Suitable for use with all Ø12.5mm (1/2in) and Ø15mm (5/8in) hoses.

Feature Attributes

Type:
Hose Connector
Material:
Plastic
Fitting Type:
Hose Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome