1U 12 Way IEC Sockets, Horizontal PDU with IEC Mains Cable

Order Code: ZT3429269S

£63.99 Inc VAT (20%)


Description

Lindy 1U 12 Way IEC Sockets, Horizontal PDU with IEC Mains Cable. Rack capacity: 1U, Type: Three-phase, Mounting: Horizontal. AC outlets quantity: 12 AC outlet (s) , AC outlet types: C14 coupler. LED indicators: Power, Cable length: 3 m, Certification: BS5733. Management platform: IEC. Nominal input voltage: 250 V, Maximum current: 10 A, AC input frequency: 50 - 60 Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome